- TENV Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
| Full Load Current | 2.9-2.6/1.3 |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Enclosure | TENV |
| Speed | 1725 rpm |
| HP | 3/4 |
| Shaft Dia. | 0.625 in |
| Insulation Class | F |
| Frame Size | 56C |
| Mount Type | F1 |
| Type | AC Motor |
| Voltage | 208 V, 230 V, 460 V |
| Standard | CSA, UR, NEMA |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Shaft Diameter | 0.63 in |
| Power Factor | 71 |
| Base | No Mounting |
| Synchronous | 1800 rpm |
| Overall Length | 14.5 in |
| End Plate | C-Face |
| Frame Material | Aluminum |
| Phase | Three Phase |
| Shaft Grounding | No |
| NEMA Design | B |
| Frequency | 60 Hz |
| Poles | 4 |
| Multispeed | Single Speed |
| Efficiency | 75% |
| Rated Efficiency | 75 % |
| Weight | 47.0 LB |
| EAN or UPC | 781568401880 |

