- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
| Efficiency | 74% |
| Standard | CSA, UR, NEMA |
| Shaft Diameter | 0.63 in |
| Shaft Rotation | Reversible |
| Enclosure | TENV |
| HP | 1 |
| Multispeed | Single Speed |
| Frequency | 60 Hz |
| Base | No Mounting |
| Ambient Temperature | 104 °F |
| Full Load Current | 3.2/1.6 |
| NEMA Design | D |
| Mount Type | F1 |
| Service Factor | 1 |
| Rated Efficiency | 74 % |
| Speed | 1680 rpm |
| Voltage | 208 V, 230 V, 460 V |
| Shaft Grounding | No |
| Insulation Class | F |
| Shaft Dia. | 0.625 in |
| End Plate | C-Face |
| Poles | 4 |
| Synchronous | 1800 rpm |
| Overall Length | 15.5 in |
| Phase | Three Phase |
| Frame Size | 56C |
| Frame Material | Aluminum |
| Duty Cycle | Continuous |
| Power Factor | 81 |
| Type | AC Motor |
| Weight | 47.0 LB |
| EAN or UPC | 781568401866 |

