- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 145TC Frame
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Shaft Dia. | 0.875 in |
| Speed | 1710 rpm |
| NEMA Design | D |
| Efficiency | 81.5% |
| Phase | Three Phase |
| Full Load Current | 4.3/2.15 |
| Shaft Rotation | Reversible |
| End Plate | C-Face |
| HP | 1 1/2 |
| Rated Efficiency | 81.5 % |
| Shaft Diameter | 0.88 in |
| Type | AC Motor |
| Frame Size | 145TC |
| Base | No Mounting |
| Standard | CSA, UR, NEMA |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Voltage | 230 V, 460 V |
| Frame Material | Aluminum |
| Insulation Class | F |
| Synchronous | 1800 rpm |
| Power Factor | 80 |
| Multispeed | Single Speed |
| Poles | 4 |
| Overall Length | 15.4 in |
| Weight | 63.0 LB |
| EAN or UPC | 781568397428 |

