- TEFC Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
| Shaft Dia. | 0.625 in |
| Mount Type | F3 |
| Frame | 56C |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Ready |
| Insulation Class | F |
| Poles | 4 |
| HP | 1/2 |
| Base | No Mounting |
| Voltage | 115 V, 208 V, 230 V |
| NEMA Design | B |
| Efficiency | 72% |
| Conduit Box Material | Steel |
| Speed | 1740 rpm |
| Full Load Efficiency | 74 % |
| Voltage Rating | 208-230/460 V |
| Overall Length | 13.23 in |
| RPM | 1800 rpm |
| Frequency | 60 Hz |
| Hz | 60 Hz |
| Shaft Rotation | Reversible |
| Frame Size | 56C |
| Frame Material | Steel |
| Shaft Grounding | No |
| Mounting | C-Face - With Base |
| Power Factor | 63 |
| Shaft Diameter | 0.63 in |
| Full Load Current | 2.02/1.01 |
| Service Factor | 1.15 |
| Multispeed | Single Speed |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Standard | CE, CSA, UR, WEEE, NEMA |
| End Plate | C-Face |
| Design | B |
| Ambient Temperature | 104 °F |
| Type | AC Motor |
| Enclosure | TEFC |
| Rated Efficiency | 81.5 % |
| Weight | 30.0 LB |
| EAN or UPC | 781568502730 |

