- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
| Efficiency Group | Premium Efficient |
| Insulation | F |
| HP | 3/4 |
| Hz | 60 Hz |
| Voltage Rating | 208-230/460 |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Open End Bearing | 6203 |
| Rated Efficiency | 82.5 % |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| RPM | 1800 rpm |
| Multispeed | Single Speed |
| Insulation Class | F |
| Base | No Mounting |
| Inverter Duty | Inverter Duty |
| Efficiency | 77% |
| Mount Type | F3 |
| Frame Material | Steel |
| Full Load Current | 2.42/1.21 |
| Frame Size | 56C |
| NEMA Design | B |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| Shaft Rotation | Reversible |
| Frame | 56C |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Steel |
| Power Factor | 74 |
| Shaft Diameter | 0.63 in |
| Poles | 4 |
| Full Load Efficiency | 75.5 % |
| Mounting | C-Face - Less Base |
| Service Factor | 1.15 |
| Overall Length | 13.23 in |
| Design | B |
| Full Load Amps | 0.9 |
| Drive End Bearing | 6205 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Type | AC Motor |
| End Plate | C-Face |
| Speed | 1735 rpm |
| Synchronous | 1800 rpm |
| Shaft Dia. | 0.625 in |
| Enclosure | TEFC |
| Voltage | 575 V |
| Weight | 35.0 LB |
| EAN or UPC | 781568502754 |

