- TENV Enclosure
- 1/3 hp
- 60 Hz Frequency
- 56C Frame
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Poles | 4 |
| Multispeed | Single Speed |
| Insulation | F |
| Synchronous | 1800 rpm |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| Mount Type | F1 |
| Open End Bearing | 6203 |
| Voltage | 115 V, 230 V |
| Rated Efficiency | 75.5 % |
| Mounting | C-Face - Less Base |
| Hz | 60 Hz |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 0.625 in |
| Efficiency | 75.5% |
| Motor Application | Food & Bev |
| Overall Length | 11.05 in |
| Full Load Efficiency | 75.5 % |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Efficiency Group | Standard Efficient |
| Design | B |
| Full Load Pf | 61 |
| Frame | 56C |
| Frequency | 60 Hz |
| Inverter Duty | Inverter Duty |
| Service Factor | 1.25 |
| Brake Feature | No |
| Shaft Diameter | 0.63 in |
| Voltage Rating | 208-230/460 |
| Full Load Current | 1.5-1.7/0.85 |
| Enclosure | TENV |
| Conduit Box Material | Steel |
| Shaft Grounding | No |
| Type | AC Motor |
| End Plate | C-Face |
| Power Factor | 49 |
| Speed | 1780 rpm |
| Drive End Bearing | 6205 |
| Base | No Mounting |
| Standard | CSA, UR, NEMA |
| HP | 1/3 |
| Full Load Amps | 1.3/0.65 |
| Frame Size | 56C |
| Phase | Three Phase |
| RPM | 1,800 rpm |
| Insulation Class | F |
| Weight | 33.0 LB |
| EAN or UPC | 781568727782 |
-
IP55


