- XPFC Enclosure
- 1/3 hp
- 60 Hz Frequency
- 56C Frame
| Duty Cycle | Continuous |
| Speed | 3450 rpm |
| Multispeed | Single Speed |
| NEMA Design | N |
| Power Factor | 64 |
| Service Factor | 1 |
| Full Load Current | 6/3 |
| Phase | Single Phase |
| HP | 1/3 |
| Rated Efficiency | 59.9 % |
| Frame Material | Steel |
| Base | No Mounting |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Voltage | 115 V, 208 V, 230 V |
| Poles | 2 |
| Efficiency | 59.9% |
| Shaft Diameter | 0.63 in |
| Overall Length | 13.22 in |
| Ambient Temperature | 104 °F |
| Enclosure | XPFC |
| Synchronous | 3600 rpm |
| Shaft Dia. | 0.625 in |
| End Plate | C-Face |
| Frame Size | 56C |
| Type | AC Motor |
| Insulation Class | B |
| Shaft Grounding | No |
| Standard | CSA, UL, NEMA |
| Shaft Rotation | Reversible |
| Weight | 30.0 LB |
| EAN or UPC | 781568972731 |

