- XPFC Enclosure
- 2 hp
- 60 Hz Frequency
- 184C Frame
| Rated Efficiency | 75 % |
| Frequency | 60 Hz |
| Voltage | 115 V, 230 V |
| Full Load Current | 22/11.6-11 |
| Overall Length | 18.43 in |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Speed | 1730 rpm |
| Shaft Diameter | 0.88 in |
| Poles | 4 |
| Type | AC Motor |
| End Plate | C-Face |
| Multispeed | Single Speed |
| Phase | Single Phase |
| Power Factor | 81 |
| Base | No Mounting |
| Synchronous | 1800 rpm |
| Service Factor | 1.15 |
| Insulation Class | F |
| Shaft Grounding | No |
| HP | 2 |
| Frame Size | 184C |
| Shaft Dia. | 0.875 in |
| Frame Material | Steel |
| NEMA Design | L |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| Efficiency | 75% |
| Standard | CSA, UL, NEMA |
| Conduit Box Material | Steel |
| Enclosure | XPFC |
| Weight | 93.0 LB |
| EAN or UPC | 781568972854 |

