- XPFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56C Frame
| Synchronous | 1800 rpm |
| End Plate | C-Face |
| Standard | CSA, UL, NEMA |
| Ambient Temperature | 104 °F |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Overall Length | 14.22 in |
| Speed | 1725 rpm |
| Shaft Rotation | Reversible |
| Efficiency | 73% |
| Phase | Three Phase |
| Insulation Class | B |
| Frame Material | Steel |
| NEMA Design | B |
| Power Factor | 58 |
| Type | AC Motor |
| HP | 3/4 |
| Poles | 4 |
| Full Load Current | 3.2-3/1.5 |
| Rated Efficiency | 73 % |
| Frame Size | 56C |
| Shaft Diameter | 0.63 in |
| Shaft Dia. | 0.625 in |
| Base | No Mounting |
| Enclosure | XPFC |
| Voltage | 575 V |
| Frequency | 60 Hz |
| Service Factor | 1 |
| Shaft Grounding | No |
| Weight | 35.0 LB |
| EAN or UPC | 781568957547 |

