Skip to content Skip to navigation menu
3/4 hp 56C Frame Three Phase AC Motor

VXM050762A

3/4 hp 56C Frame Three Phase AC Motor
Item #118577971
  • XPFC Enclosure
  • 3/4 hp
  • 60 Hz Frequency
  • 56C Frame
3/4 hp 56C Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XPFC Enclosure
  • 3/4 hp
  • 60 Hz Frequency
  • 56C Frame
Duty Cycle Continuous
Enclosure XPFC
Shaft Dia. 0.625 in
Overall Length 15.15 in
Poles 6
Type AC Motor
Standard CSA, UL, NEMA
Shaft Diameter 0.63 in
HP 3/4
Insulation Class B
Conduit Box Material Steel
Frame Size 56C
Frame Material Steel
NEMA Design B
End Plate C-Face
Shaft Grounding No
Shaft Rotation Reversible
Synchronous 1200 rpm
Frequency 60 Hz
Mount Type F1
Base No Mounting
Voltage 208 V, 230 V, 460 V
Full Load Current 3-2.8/1.4
Rated Efficiency 77 %
Phase Three Phase
Service Factor 1
Speed 1140 rpm
Ambient Temperature 104 °F
Efficiency 77%
Power Factor 63
Multispeed Single Speed
Weight 47.0 LB
EAN or UPC 781568970232
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison