- XPFC Enclosure
- 1 hp
- 50 Hz Frequency
- 56C Frame
| Service Factor | 1 |
| HP | 1 |
| Frequency [Max] | 60 Hz |
| Standard | CSA EEV, UL, NEMA |
| Enclosure | XPFC |
| Multispeed | Single Speed |
| Frame Material | Steel |
| Shaft Dia. | 0.625 in |
| Voltage | 190 V, 230 V, 380 V |
| Phase | Three Phase |
| Full Load Current | 3.2/1.6/3.08/1.54 |
| Duty Cycle | Continuous |
| Synchronous | 1800 rpm |
| Speed | 1770 rpm/1475 rpm |
| Base | No Mounting |
| Frequency | 50 Hz |
| Efficiency | 85.5% |
| Power Factor | 69 |
| Insulation Class | F |
| Shaft Grounding | No |
| Rated Efficiency | 85.5 % |
| Conduit Box Material | Steel |
| Shaft Diameter | 0.63 in |
| Frame Size | 56C |
| Poles | 4 |
| NEMA Design | B |
| End Plate | C-Face |
| Speed [Max] | 2700 |
| Shaft Rotation | Reversible |
| Type | AC Motor |
| Mount Type | F1 |
| Overall Length | 14.28 in |
| Ambient Temperature | 104 °F |
| Weight | 50.0 LB |
| EAN or UPC | 781568970249 |

