- XPFC Enclosure
- 5 hp
- 50 Hz Frequency
- 184TC Frame
| Type | AC Motor |
| NEMA Design | A |
| HP | 5 |
| Overall Length | 18.86 in |
| Phase | Three Phase |
| Shaft Diameter | 1.13 in |
| Base | No Mounting |
| Multispeed | Single Speed |
| Voltage | 575 V |
| Enclosure | XPFC |
| Speed | 3470 rpm/2870 rpm |
| Shaft Grounding | No |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Service Factor | 1 |
| Frequency [Max] | 60 Hz |
| Conduit Box Material | Steel |
| Inverter Duty | Inverter Duty |
| Shaft Dia. | 1.125 in |
| Insulation Class | F |
| Synchronous | 3600 rpm |
| Duty Cycle | Continuous |
| Full Load Current | 11.2/5.6/8.4/4.2 |
| Shaft Rotation | Reversible |
| Rated Efficiency | 89.5 % |
| Frame Size | 184TC |
| Frequency | 50 Hz |
| Speed [Max] | 5400 |
| Frame Material | Steel |
| Poles | 2 |
| End Plate | C-Face |
| Efficiency | 89.5% |
| Standard | CSA EEV, UL, NEMA |
| Power Factor | 94 |
| Weight | 91.0 LB |
| EAN or UPC | 781568970386 |

