- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 145TC Frame
| Synchronous | 1800 rpm |
| Frequency | 60 Hz |
| Insulation Class | F |
| End Plate | C-Face |
| Base | No Mounting |
| Full Load Current | 4.6-4.2 A/2.1 A |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Voltage | 575 V |
| HP | 1 1/2 |
| Speed | 1760 rpm |
| Frame Size | 145TC |
| Efficiency | 88.5% |
| Shaft Rotation | Reversible |
| Shaft Dia. | 0.875 in |
| Power Factor | 76 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Conduit Box Material | Cast Iron |
| Mount Type | F-1 |
| Enclosure | TEFC |
| Frame Material | Iron |
| Poles | 4 |
| Overall Length | 12.54 in |
| Inverter Duty | Inverter Duty |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 63.0 LB |
| EAN or UPC | 781568966051 |

