- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184TC Frame
| Insulation Class | F |
| Duty Cycle | Continuous |
| Service Factor | 1 |
| Frame Material | Iron |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| Poles | 2 |
| Speed | 3490 rpm |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Inverter Duty | Inverter Duty |
| Shaft Rotation | Reversible |
| Conduit Box Material | Cast Iron |
| Frequency | 60 Hz |
| Power Factor | 90 |
| Base | No Mounting |
| End Plate | C-Face |
| Voltage | 575 V |
| Overall Length | 15.98 in |
| Shaft Grounding | No |
| HP | 5 |
| Phase | Three Phase |
| Synchronous | 3600 rpm |
| Shaft Dia. | 1.125 in |
| NEMA Design | A |
| Efficiency | 90.2% |
| Mount Type | F-1 |
| Full Load Current | 12.5-11.4 A/5.7 A |
| Frame Size | 184TC |
| Weight | 115.0 LB |
| EAN or UPC | 781568967041 |

