Skip to content Skip to navigation menu
25 hp 284TC Frame Three Phase AC Motor

VXT3254T

25 hp 284TC Frame Three Phase AC Motor
Item #118234330
  • TEFC Enclosure
  • 25 hp
  • 60 Hz Frequency
  • 284TC Frame
25 hp 284TC Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 25 hp
  • 60 Hz Frequency
  • 284TC Frame
Shaft Grounding No
Poles 4
Synchronous 1800 rpm
Service Factor 1.15
Shaft Dia. 1.875 in
Insulation Class F
NEMA Design B
Overall Length 27.76 in
Frame Size 284TC
Power Factor 85
Duty Cycle Continuous
Speed 1770 rpm
Efficiency 93.6%
Phase Three Phase
Shaft Rotation Reversible
Standard CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA
Voltage 575 V
Full Load Current 60 A/30 A
Enclosure TEFC
Conduit Box Material Cast Iron
Frequency 60 Hz
Base No Mounting
HP 25
End Plate C-Face
Mount Type F-1
Ambient Temperature 104 °F
Inverter Duty Inverter Duty
Frame Material Iron
Weight 437.0 LB
EAN or UPC 781568967133
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison