- 1200 RPM
- 300 V Bus
- 106 lb/in Continuous Stall Torque
- 6.08 A Continuous Stall Amps
- 0.03860 Inertia
| Inertia (Inch Pounds per Second²) | 0.0386 |
| Poles | 8 |
| Bus Volts | 300 V |
| Continuous Stall Torque | 106 lb/in |
| Series | B-Series (Standard Inertia) |
| Peak Torque | 318.6 (36) |
| Peak Current | 15.5 |
| Speed (RPM) | 1200 |
| Installed Options | Washdown Duty |
| Continuous Stall Amps | 6.08 A |
| Voltage Constant | 80.35 V |
| Weight | 54.0 LB |

