- 1200 RPM
- 300 V Bus
- 177 lb/in Continuous Stall Torque
- 9.64 A Continuous Stall Amps
- 0.06660 Inertia
| Continuous Stall Amps | 9.64 A |
| Peak Current | 24.58 |
| Continuous Stall Torque | 177 lb/in |
| Speed (RPM) | 1200 |
| Series | B-Series (Standard Inertia) |
| Voltage Constant | 84.55 V |
| Peak Torque | 531 (60) |
| Bus Volts | 300 V |
| Inertia (Inch Pounds per Second²) | 0.0666 |
| Poles | 8 |
| Installed Options | Washdown Duty |
| Weight | 84.0 LB |
| EAN or UPC | 781568444856 |

