- 4000 RPM
- 300 V Bus
- 27 lb/in Continuous Stall Torque
- 5.23 A Continuous Stall Amps
- 0.00690 Inertia
| Peak Torque | 95.403 (10.78) |
| Voltage Constant | 41.86 V |
| Bus Volts | 300 V |
| Installed Options | Washdown Duty, 24 VDC Brake |
| Speed (RPM) | 4000 |
| Inertia (Inch Pounds per Second²) | 0.0069 |
| Poles | 4 |
| Series | B-Series (Standard Inertia) |
| Continuous Stall Amps | 5.23 A |
| Continuous Stall Torque | 27 lb/in |
| Peak Current | 15.57 |
| Weight | 19.0 LB |

