- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56 Frame
| Shaft Dia. | 0.625 in |
| Type | AC Motor |
| Phase | Single Phase |
| Efficiency | 70% |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Frame Size | 56 |
| Service Factor | 1.25 |
| Base | Rigid |
| Frame Material | Steel |
| Voltage | 115 V, 230 V |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Standard | CSA, UR, NEMA |
| Full Load Current | 10/5 |
| Poles | 4 |
| HP | 3/4 |
| Speed | 1750 rpm |
| Multispeed | Single Speed |
| Shaft Diameter | 0.63 in |
| Shaft Grounding | No |
| Insulation Class | F |
| Power Factor | 69 |
| Rated Efficiency | 70 % |
| Duty Cycle | Continuous |
| Overall Length | 13.22 in |
| NEMA Design | N |
| Enclosure | TEFC |
| Conduit Box Material | Steel |
| Weight | 37.0 LB |
| EAN or UPC | 781568747810 |

