- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 143T Frame
applications
- Food processing
features
- Moisture-resistant windings
- Sealed ball bearings with moisture-resistant grease
- Tropicalization
- Interchangeable to most OEM equipment including MEYN and GAMCO
| Insulation Class | H |
| Type | 3546M |
| Rotation | R |
| Service Factor | 1 |
| Product Line | RG |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Efficiency | 81.5% |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Washdown Duty | Yes |
| Full Load rpm | 1750 rpm |
| Synchronous | 1800 rpm |
| Drive End Bearing | 6205 |
| Full Load Amps | 4.1 |
| RefPicture | WDM_TP |
| Standard | CSA, UR, NEMA |
| Duty Cycle | Continuous |
| Speed | 1645 rpm |
| Mounting Style | F-1 |
| End Plate | Standard |
| Mount Type | F-3 |
| Useable at 208V | Yes |
| Overall Length | 15.53 in |
| Full Load Current | 8.6 A/4.3 A |
| Phase | Three Phase |
| Mounting | Rigid Base |
| BALD Family Names | Washdown Duty |
| Ambient Temperature | 104 °F |
| Voltage | 230 V, 460 V |
| Conduit Box Material | Steel |
| RPM | 1800 rpm |
| Motor Application | Washdown Duty |
| Shaft Rotation | Reversible |
| Design | A |
| VoltCode | E |
| Frame | 145T |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Frame Material | Steel |
| Full Load Pf | 78 |
| Voltage Rating | 460, 230, 208 |
| HP | 3 |
| Efficiency Group | Epact Efficient |
| Brake Feature | No |
| Poles | 4 |
| Full Load Efficiency | 87.5 % |
| Shaft Dia. | 0.875 in |
| Power Factor | 80 |
| Base | Rigid |
| Mult. Sym. | L1 |
| Hz | 60 Hz |
| Frame Size | 143T |
| Weight | 59.0 LB |
| EAN or UPC | 781568309247 |

