- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- HL215T Frame
| Service Factor | 1.15 |
| Insulation Class | H |
| Shaft Grounding | No |
| Frame Material | Exposed Laminations |
| IP Rating | IP54 |
| Overall Length | 21.72 in |
| Frequency | 60 Hz |
| End Plate | Standard |
| Synchronous | 1800 rpm |
| Type | AC Motor |
| Mount Type | F1 |
| Voltage | 460 V |
| Base | Rigid |
| Efficiency | 94.6% |
| Ambient Temperature | 104 °F |
| Frame Size | HL215T |
| Poles | 4 |
| HP | 10 |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| Rated Efficiency | 94.6 % |
| Standard | CCSA US, NEMA_PREMIUM, NEMA |
| Shaft Rotation | Reversible |
| Shaft Diameter | 1.38 in |
| Shaft Dia. | 1.375 in |
| Enclosure | TEFC |
| Weight | 188.0 LB |
| EAN or UPC | 781568837641 |

