- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- HL256T Frame
| Phase | Three Phase |
| Shaft Diameter | 1.63 in |
| End Plate | Standard |
| Shaft Rotation | Reversible |
| Rated Efficiency | 94.9 % |
| Overall Length | 24.89 in |
| Base | Rigid |
| Insulation Class | H |
| Duty Cycle | Continuous |
| Shaft Dia. | 1.625 in |
| Type | AC Motor |
| IP Rating | IP54 |
| Mount Type | F1 |
| Efficiency | 94.9% |
| Synchronous | 1800 rpm |
| Frequency | 60 Hz |
| HP | 20 |
| Ambient Temperature | 104 °F |
| Voltage | 460 V |
| Frame Size | HL256T |
| Service Factor | 1.15 |
| Speed | 1800 rpm |
| Poles | 4 |
| Enclosure | TEFC |
| Shaft Grounding | No |
| Frame Material | Exposed Laminations |
| Standard | CCSA US, NEMA_PREMIUM, NEMA |
| Weight | 231.001 LB |
| EAN or UPC | 781568837665 |

