- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- HL286T Frame
| Enclosure | TEFC |
| IP Rating | IP54 |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Voltage | 460 V |
| Standard | CCSA US, NEMA_PREMIUM, NEMA |
| Poles | 4 |
| Shaft Dia. | 1.875 in |
| Insulation Class | H |
| Duty Cycle | Continuous |
| End Plate | Other |
| Efficiency | 95.4% |
| Rated Efficiency | 95.4 % |
| HP | 30 |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| Base | Rigid |
| Shaft Diameter | 1.88 in |
| Overall Length | 27.37 in |
| Type | AC Motor |
| Shaft Grounding | No |
| Frame Size | HL286T |
| Synchronous | 1800 rpm |
| Frame Material | Exposed Laminations |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Weight | 365.0 LB |
| EAN or UPC | 781568837689 |

