- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- HL364T Frame
| Shaft Rotation | Reversible |
| Overall Length | 32.93 in |
| Standard | CCSA US, NEMA_PREMIUM, NEMA |
| Insulation Class | H |
| IP Rating | IP54 |
| Synchronous | 1800 rpm |
| Efficiency | 97% |
| Voltage | 460 V |
| Frame Material | Exposed Laminations |
| Mount Type | F-1 |
| Phase | Three Phase |
| Base | Rigid |
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| HP | 60 |
| Shaft Dia. | 2.374 in |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| End Plate | Standard |
| Shaft Grounding | No |
| Frame Size | HL364T |
| Weight | 746.001 LB |
| EAN or UPC | 781568837719 |

