- TEFC Enclosure
- 100 hp
- 60 Hz Frequency
- HL405T Frame
| Frame Material | Exposed Laminations |
| IP Rating | IP54 |
| Shaft Rotation | Reversible |
| End Plate | Standard |
| Mount Type | F-1 |
| Shaft Dia. | 2.874 in |
| Frame Size | HL405T |
| Duty Cycle | Continuous |
| Voltage | 460 V |
| Standard | CCSA US, NEMA, NEMA |
| Overall Length | 40.56 in |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| Phase | Three Phase |
| Enclosure | TEFC |
| Insulation Class | H |
| Base | Rigid |
| Synchronous | 1800 rpm |
| Efficiency | 97.3% |
| HP | 100 |
| Service Factor | 1.15 |
| Weight | 983.0 LB |
| EAN or UPC | 781568837795 |

