- XPFC Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56 Frame
| Multispeed | Single Speed |
| Service Factor | 1 |
| Frame Material | Steel |
| Frame Size | 56 |
| Frequency | 60 Hz |
| End Plate | Standard |
| Shaft Rotation | Reversible |
| Phase | Single Phase |
| Duty Cycle | Continuous |
| HP | 1/2 |
| Synchronous | 1800 rpm |
| Enclosure | XPFC |
| Speed | 1725 rpm |
| Shaft Grounding | No |
| Shaft Dia. | 0.625 in |
| Insulation Class | B |
| Voltage | 115 V, 208 V, 230 V |
| Standard | CSA, UL, NEMA |
| Poles | 4 |
| Type | AC Motor |
| Base | Rigid |
| Mount Type | F1 |
| Overall Length | 14.22 in |
| NEMA Design | N |
| Power Factor | 66 |
| Shaft Diameter | 0.63 in |
| Rated Efficiency | 64 % |
| Efficiency | 64% |
| Ambient Temperature | 104 °F |
| Full Load Current | 7.4/3.9-3.7 |
| Weight | 36.0 LB |
| EAN or UPC | 781568973134 |

