- XPFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56 Frame
| Frequency | 60 Hz |
| Shaft Grounding | No |
| End Plate | Standard |
| Overall Length | 17.4 in |
| Synchronous | 1200 rpm |
| Multispeed | Single Speed |
| Voltage | 115 V, 230 V |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Conduit Box Material | Steel |
| Rated Efficiency | 72 % |
| Ambient Temperature | 104 °F |
| HP | 3/4 |
| Frame Size | 56 |
| Enclosure | XPFC |
| Base | Rigid |
| Service Factor | 1.15 |
| Standard | CSA, UL, NEMA |
| Mount Type | F1 |
| Speed | 1140 rpm |
| Full Load Current | 10.5/5.25 |
| Shaft Dia. | 0.625 in |
| Power Factor | 63 |
| Efficiency | 62% |
| NEMA Design | L |
| Type | AC Motor |
| Duty Cycle | Continuous |
| Frame Material | Steel |
| Phase | Single Phase |
| Poles | 6 |
| Shaft Diameter | 0.63 in |
| Weight | 63.0 LB |
| EAN or UPC | 781568973202 |

