- XPFC Enclosure
- 3 hp
- 60 Hz Frequency
- 213 Frame
| Phase | Single Phase |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Standard | CSA, UL, NEMA |
| Mount Type | F1 |
| Power Factor | 71 |
| Duty Cycle | Continuous |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Speed | 1735 rpm |
| Enclosure | XPFC |
| Frequency | 60 Hz |
| Shaft Grounding | No |
| Insulation Class | F |
| Full Load Current | 34.4/17.2 |
| Rated Efficiency | 78.5 % |
| Voltage | 115 V, 230 V |
| NEMA Design | L |
| Shaft Dia. | 1.125 in |
| Multispeed | Single Speed |
| Poles | 4 |
| Efficiency | 77% |
| Base | Rigid |
| Shaft Rotation | Reversible |
| HP | 3 |
| Frame Size | 213 |
| Shaft Diameter | 1.13 in |
| End Plate | Standard |
| Overall Length | 19.89 in |
| Conduit Box Material | Steel |
| Type | AC Motor |
| Weight | 161.0 LB |
| EAN or UPC | 781568973332 |

