- XPFC Enclosure
- 1/2 hp
- 60 Hz Frequency
- 48 Frame
| Service Factor | 1 |
| Overall Length | 12.85 in |
| Rated Efficiency | 74 % |
| Insulation Class | B |
| Standard | CSA, UL, NEMA |
| Speed | 1725 rpm |
| Ambient Temperature | 104 °F |
| Enclosure | XPFC |
| Shaft Diameter | 0.5 in |
| HP | 1/2 |
| Shaft Rotation | Reversible |
| Efficiency | 74% |
| Shaft Grounding | No |
| Frame Material | Steel |
| Phase | Three Phase |
| Base | Rigid |
| Duty Cycle | Continuous |
| NEMA Design | B |
| Frame Size | 48 |
| Voltage | 208 V, 230 V, 460 V |
| End Plate | Standard |
| Type | AC Motor |
| Shaft Dia. | 0.5 in |
| Multispeed | Single Speed |
| Power Factor | 63 |
| Synchronous | 1800 rpm |
| Mount Type | F1 |
| Full Load Current | 2.1-2/1 |
| Poles | 4 |
| Frequency | 60 Hz |
| Weight | 30.0 LB |
| EAN or UPC | 781568971147 |

