Skip to content Skip to navigation menu
1 hp 56 Frame Three Phase AC Motor

XM05142

1 hp 56 Frame Three Phase AC Motor
Item #117705389
  • XPFC Enclosure
  • 1 hp
  • 50 Hz Frequency
  • 56 Frame
1 hp 56 Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XPFC Enclosure
  • 1 hp
  • 50 Hz Frequency
  • 56 Frame
Multispeed Single Speed
Power Factor 67
Efficiency 85.5%
Speed [Max] 2700
Shaft Dia. 0.625 in
Conduit Box Material Steel
Frequency 50 Hz
Frame Size 56
Insulation Class F
Poles 4
Service Factor 1
Standard CSA EEV, UL, NEMA
Synchronous 1800 rpm
Type AC Motor
Base Rigid
Phase Three Phase
Rated Efficiency 85.5 %
Frame Material Steel
Shaft Diameter 0.63 in
Duty Cycle Continuous
Frequency [Max] 60 Hz
Full Load Current 3.26/1.63/3.08/1.54
Mount Type F1
Shaft Rotation Reversible
End Plate Standard
Shaft Grounding No
Speed 1760 rpm/1475 rpm
NEMA Design B
Voltage 575 V
Ambient Temperature 104 °F
Inverter Duty Inverter Duty
Overall Length 14.28 in
HP 1
Enclosure XPFC
Weight 50.0 LB
EAN or UPC 781568901113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison