- XPFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
| Voltage | 230 V, 380 V, 460 V |
| Frequency | 60 Hz |
| Service Factor | 1 |
| Enclosure | XPFC |
| Speed [Max] | 2700 |
| Inverter Duty | Inverter Ready |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Steel |
| Speed | 1774 rpm |
| Synchronous | 1800 rpm |
| Base | Rigid |
| Rated Efficiency | 85.5 % |
| HP | 1 |
| Shaft Rotation | Reversible |
| Frame Size | 143T |
| Shaft Grounding | No |
| Overall Length | 16.09 in |
| Frame Material | Steel |
| NEMA Design | B |
| Full Load Current | 1.3 |
| Poles | 4 |
| Efficiency | 85.5% |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Shaft Dia. | 0.875 in |
| Mount Type | F1 |
| Shaft Diameter | 0.88 in |
| Multispeed | Single Speed |
| Standard | CSA EEV, UL, NEMA |
| Insulation Class | F |
| Power Factor | 70 |
| Phase | Three Phase |
| Type | AC Motor |
| Weight | 50.0 LB |
| EAN or UPC | 781568901502 |

