- XPFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145T Frame
| Base | Rigid |
| Frame Size | 145T |
| Voltage | 230 V, 380 V, 460 V |
| Mount Type | F1 |
| Efficiency | 88.5% |
| Shaft Grounding | No |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| Type | AC Motor |
| Service Factor | 1 |
| Frequency | 60 Hz |
| Speed [Max] | 2700 |
| Shaft Diameter | 0.88 in |
| HP | 2 |
| Standard | CSA EEV, UL, NEMA |
| Enclosure | XPFC |
| Frame Material | Steel |
| Shaft Dia. | 0.875 in |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Power Factor | 81 |
| Inverter Duty | Inverter Duty |
| Full Load Current | 2.15 |
| Overall Length | 15.21 in |
| Rated Efficiency | 86.5 % |
| Conduit Box Material | Steel |
| Poles | 4 |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Speed | 1755 rpm |
| Multispeed | Single Speed |
| Weight | 48.0 LB |
| EAN or UPC | 781568901632 |

