Skip to content Skip to navigation menu
2 hp 145T Frame Three Phase AC Motor

XM14242T

2 hp 145T Frame Three Phase AC Motor
Item #117482032
  • XPFC Enclosure
  • 2 hp
  • 50 Hz Frequency
  • 145T Frame
2 hp 145T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XPFC Enclosure
  • 2 hp
  • 50 Hz Frequency
  • 145T Frame
Power Factor 77
Duty Cycle Continuous
Inverter Duty Inverter Ready
Multispeed Single Speed
Frequency [Max] 60 Hz
Shaft Diameter 0.88 in
Ambient Temperature 104 °F
Conduit Box Material Steel
Frame Material Steel
Efficiency 86.5%
Synchronous 1800 rpm
Insulation Class F
Frequency 50 Hz
Full Load Current 5.6/2.8/5.2/2.6
Standard CSA EEV, UL, NEMA
Voltage 575 V
Phase Three Phase
Shaft Dia. 0.875 in
Type AC Motor
Speed 1760 rpm/1465 rpm
Shaft Grounding No
Frame Size 145T
Base Rigid
Overall Length 15.23 in
Shaft Rotation Reversible
Service Factor 1
Poles 4
NEMA Design B
End Plate Standard
Mount Type F1
Enclosure XPFC
Rated Efficiency 86.5 %
HP 2
Speed [Max] 2700
Weight 59.0 LB
EAN or UPC 781568901540
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison