- XPFC Enclosure
- 1 1/2 hp
- 50 Hz Frequency
- 182T Frame
| Power Factor | 67 |
| Phase | Three Phase |
| Service Factor | 1 |
| Efficiency | 87.5% |
| Overall Length | 18.93 in |
| Frame Size | 182T |
| Frequency | 50 Hz |
| Standard | CSA EEV, UL, NEMA |
| Shaft Rotation | Reversible |
| Frequency [Max] | 60 Hz |
| Speed [Max] | 1800 |
| Shaft Diameter | 1.13 in |
| End Plate | Standard |
| Shaft Grounding | No |
| Type | AC Motor |
| Shaft Dia. | 1.125 in |
| Rated Efficiency | 87.5 % |
| Multispeed | Single Speed |
| Conduit Box Material | Steel |
| Speed | 1165 rpm/970 rpm |
| Base | Rigid |
| Inverter Duty | Inverter Duty |
| Poles | 6 |
| Frame Material | Steel |
| Full Load Current | 4.8/2.4/4.2/2.1 |
| Enclosure | XPFC |
| Insulation Class | F |
| Synchronous | 1200 rpm |
| Mount Type | F1 |
| Duty Cycle | Continuous |
| Voltage | 190 V, 230 V, 380 V |
| NEMA Design | B |
| Ambient Temperature | 104 °F |
| HP | 1 1/2 |
| Weight | 102.0 LB |
| EAN or UPC | 781568901717 |

