Skip to content Skip to navigation menu
2 hp 184T Frame Three Phase AC Motor

XM18262T

2 hp 184T Frame Three Phase AC Motor
Item #117262228
  • XPFC Enclosure
  • 2 hp
  • 50 Hz Frequency
  • 184T Frame
2 hp 184T Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XPFC Enclosure
  • 2 hp
  • 50 Hz Frequency
  • 184T Frame
Conduit Box Material Steel
Frame Material Steel
Shaft Diameter 1.13 in
Service Factor 1
Efficiency 88.5%
Shaft Grounding No
Ambient Temperature 104 °F
End Plate Standard
Frame Size 184T
Base Rigid
Speed 1175 rpm/975 rpm
Voltage 230 V, 380 V, 460 V
Full Load Current 7/3.5/6.6/3.3
Inverter Duty Inverter Duty
HP 2
Phase Three Phase
Standard CSA EEV, UL, NEMA
Multispeed Single Speed
Enclosure XPFC
Insulation Class F
NEMA Design A
Duty Cycle Continuous
Overall Length 19.74 in
Mount Type F1
Poles 6
Shaft Rotation Reversible
Rated Efficiency 88.5 %
Synchronous 1200 rpm
Frequency [Max] 60 Hz
Type AC Motor
Shaft Dia. 1.125 in
Power Factor 60
Frequency 50 Hz
Speed [Max] 1800
Weight 100.0 LB
EAN or UPC 781568901731
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison