- XPFC Enclosure
- 3 hp
- 50 Hz Frequency
- 182T Frame
| Phase | Three Phase |
| Rated Efficiency | 86.5 % |
| Full Load Current | 7.4/3.7/6/3 |
| Voltage | 230 V, 380 V, 460 V |
| Shaft Rotation | Reversible |
| Synchronous | 3600 rpm |
| Overall Length | 17.42 in |
| Shaft Diameter | 1.13 in |
| Frame Material | Steel |
| Standard | CSA EEV, UL, NEMA |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Shaft Dia. | 1.125 in |
| Efficiency | 86.5% |
| HP | 3 |
| Speed [Max] | 5400 |
| NEMA Design | A |
| Inverter Duty | Inverter Duty |
| Base | Rigid |
| Frame Size | 182T |
| Shaft Grounding | No |
| Insulation Class | F |
| Multispeed | Single Speed |
| Frequency | 50 Hz |
| Type | AC Motor |
| Speed | 3450 rpm/2890 rpm |
| Ambient Temperature | 104 °F |
| Poles | 2 |
| Mount Type | F1 |
| Frequency [Max] | 60 Hz |
| Conduit Box Material | Steel |
| Power Factor | 91 |
| Enclosure | XPFC |
| Service Factor | 1 |
| Weight | 80.0 LB |
| EAN or UPC | 781568901748 |

