- XPFC Enclosure
- 10 hp
- 50 Hz Frequency
- 215T Frame
| End Plate | Standard |
| Efficiency | 90.2% |
| Duty Cycle | Continuous |
| Speed [Max] | 5200 |
| Multispeed | Single Speed |
| Frequency [Max] | 60 Hz |
| Shaft Dia. | 1.375 in |
| Poles | 2 |
| Phase | Three Phase |
| Insulation Class | F |
| Synchronous | 3600 rpm |
| Rated Efficiency | 90.2 % |
| Inverter Duty | Inverter Duty |
| Shaft Grounding | No |
| Frame Size | 215T |
| Shaft Diameter | 1.38 in |
| Base | Rigid |
| Full Load Current | 22.4/11.2/20.8/10.4 |
| Speed | 3510 rpm/2915 rpm |
| Standard | CSA EEV, UL, NEMA |
| Overall Length | 20.06 in |
| Voltage | 190 V, 230 V, 380 V |
| Service Factor | 1.15 |
| NEMA Design | B |
| Power Factor | 90 |
| Type | AC Motor |
| Enclosure | XPFC |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Frequency | 50 Hz |
| HP | 10 |
| Mount Type | F1 |
| Frame Material | Steel |
| Conduit Box Material | Steel |
| Weight | 122.0 LB |
| EAN or UPC | 781568912058 |

