- XPFC Enclosure
- 3 hp
- 50 Hz Frequency
- 213T Frame
| Standard | CSA EEV, UL, NEMA |
| Overall Length | 19.32 in |
| Synchronous | 1200 rpm |
| Voltage | 190 V, 230 V, 380 V |
| NEMA Design | A |
| Mount Type | F1 |
| Insulation Class | F |
| Multispeed | Single Speed |
| Enclosure | XPFC |
| Duty Cycle | Continuous |
| Frequency [Max] | 60 Hz |
| Efficiency | 89.5% |
| Frequency | 50 Hz |
| Shaft Grounding | No |
| Base | Rigid |
| Conduit Box Material | Steel |
| Inverter Duty | Inverter Duty |
| Shaft Diameter | 1.38 in |
| Speed | 1160 rpm/960 rpm |
| Rated Efficiency | 89.5 % |
| HP | 3 |
| Type | AC Motor |
| Service Factor | 1 |
| Frame Size | 213T |
| Phase | Three Phase |
| Power Factor | 68 |
| Full Load Current | 9.2/4.6/8/4 |
| Frame Material | Steel |
| Poles | 6 |
| End Plate | Standard |
| Shaft Dia. | 1.375 in |
| Speed [Max] | 1800 |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| Weight | 139.0 LB |
| EAN or UPC | 781568912072 |

