- XPFC Enclosure
- 20 hp
- 50 Hz Frequency
- 256T Frame
| Enclosure | XPFC |
| Standard | CSA EEV, UL, NEMA |
| Shaft Diameter | 1.63 in |
| Frame Size | 256T |
| Frame Material | Iron |
| Shaft Rotation | Reversible |
| Efficiency | 91% |
| Duty Cycle | Continuous |
| Conduit Box Material | Cast Iron |
| Rated Efficiency | 91 % |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Overall Length | 25.54 in |
| Frequency | 50 Hz |
| Power Factor | 91 |
| Speed [Max] | 5400 |
| Mount Type | F1 |
| Shaft Grounding | No |
| End Plate | Standard |
| Insulation Class | F |
| Base | Rigid |
| Full Load Current | 44/22/40/20 |
| Shaft Dia. | 1.625 in |
| Type | AC Motor |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| Voltage | 230 V, 380 V, 460 V |
| Poles | 2 |
| NEMA Design | A |
| Inverter Duty | Inverter Duty |
| HP | 20 |
| Frequency [Max] | 60 Hz |
| Speed | 3530 rpm/2930 rpm |
| Synchronous | 3600 rpm |
| Weight | 390.0 LB |
| EAN or UPC | 781568910795 |

