- XPFC Enclosure
- 40 hp
- 50 Hz Frequency
- 324TS Frame
| Inverter Duty | Inverter Duty |
| Efficiency | 92.4% |
| Frequency | 50 Hz |
| Frame Material | Iron |
| NEMA Design | A |
| Enclosure | XPFC |
| Full Load Current | 90/45/82/41 |
| Frame Size | 324TS |
| Speed [Max] | 5400 |
| Shaft Grounding | No |
| Power Factor | 88 |
| Service Factor | 1 |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Speed | 3540 rpm/2950 rpm |
| Conduit Box Material | Cast Iron |
| Multispeed | Single Speed |
| Shaft Dia. | 1.875 in |
| Ambient Temperature | 104 °F |
| Poles | 2 |
| Mount Type | F1 |
| Base | Rigid |
| Synchronous | 3600 rpm |
| Overall Length | 30.5 in |
| Shaft Diameter | 1.88 in |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Frequency [Max] | 60 Hz |
| HP | 40 |
| Standard | CSA EEV, UL, NEMA |
| Rated Efficiency | 92.4 % |
| Voltage | 190 V, 230 V, 380 V |
| Type | AC Motor |
| Phase | Three Phase |
| Weight | 745.0 LB |
| EAN or UPC | 781568973455 |

