- XPFC Enclosure
- 40 hp
- 50 Hz Frequency
- 324T Frame
| Shaft Dia. | 2.125 in |
| NEMA Design | A |
| Ambient Temperature | 104 °F |
| Standard | CSA EEV, UL, NEMA |
| End Plate | Standard |
| Service Factor | 1 |
| Shaft Diameter | 2.13 in |
| Speed | 1775 rpm/1480 rpm |
| Efficiency | 94.1% |
| Full Load Current | 96/48/90/45 |
| Synchronous | 1800 rpm |
| Power Factor | 82 |
| Base | Rigid |
| Type | AC Motor |
| Conduit Box Material | Cast Iron |
| Frame Material | Iron |
| Mount Type | F1 |
| Insulation Class | B |
| Overall Length | 32 in |
| Duty Cycle | Continuous |
| Speed [Max] | 2700 |
| Frequency [Max] | 60 Hz |
| Inverter Duty | Inverter Duty |
| HP | 40 |
| Frequency | 50 Hz |
| Phase | Three Phase |
| Rated Efficiency | 94.1 % |
| Multispeed | Single Speed |
| Poles | 4 |
| Shaft Grounding | No |
| Enclosure | XPFC |
| Shaft Rotation | Reversible |
| Frame Size | 324T |
| Voltage | 190 V, 230 V, 380 V |
| Weight | 713.0 LB |
| EAN or UPC | 781568957622 |

