- XPFC Enclosure
- 50 hp
- 50 Hz Frequency
- 326TS Frame
| Shaft Rotation | Reversible |
| Frequency | 50 Hz |
| Shaft Grounding | No |
| Type | AC Motor |
| Full Load Current | 112/56/110/55 |
| Inverter Duty | Inverter Duty |
| Shaft Dia. | 1.875 in |
| Base | Rigid |
| Power Factor | 90 |
| Poles | 2 |
| Frequency [Max] | 60 Hz |
| Multispeed | Single Speed |
| Service Factor | 1 |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| End Plate | Standard |
| NEMA Design | A |
| Speed [Max] | 5400 |
| Standard | CSA EEV, UL, NEMA |
| Synchronous | 3600 rpm |
| Phase | Three Phase |
| Enclosure | XPFC |
| Rated Efficiency | 93 % |
| Voltage | 190 V, 230 V, 380 V |
| Insulation Class | F |
| Shaft Diameter | 1.88 in |
| Mount Type | F1 |
| Frame Size | 326TS |
| HP | 50 |
| Efficiency | 93% |
| Overall Length | 30.5 in |
| Speed | 3540 rpm/2945 rpm |
| Frame Material | Iron |
| Conduit Box Material | Cast Iron |
| Weight | 766.0 LB |
| EAN or UPC | 781568973462 |

