- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364T Frame
| Phase | Three Phase |
| Efficiency | 95% |
| Duty Cycle | Continuous |
| Poles | 4 |
| Insulation Class | F |
| Rated Efficiency | 95 % |
| HP | 60 |
| Mount Type | F1 |
| End Plate | Standard |
| Shaft Grounding | No |
| Frame Material | Iron |
| Standard | CCSAUSEEV, CSA, UL, NEMA |
| Speed | 1780 rpm |
| Shaft Rotation | Reversible |
| Type | AC Motor |
| Shaft Dia. | 2.374 in |
| Frame Size | 364T |
| Power Factor | 84 |
| Frequency | 60 Hz |
| Full Load Current | 140/70 |
| Multispeed | Single Speed |
| Overall Length | 33.48 in |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Service Factor | 1 |
| Voltage | 230 V, 460 V |
| Inverter Duty | Inverter Ready |
| NEMA Design | B |
| Speed [Max] | 3600 |
| Synchronous | 1800 rpm |
| Enclosure | TEFC |
| Shaft Diameter | 2.38 in |
| Weight | 972.0 LB |
| EAN or UPC | 781568955895 |

