- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Shaft Dia. | 0.875 in |
| Frequency | 60 Hz |
| Overall Length | 12.54 in |
| Frame | 143T |
| Motor Application | Severe Duty |
| Full Load Current | 3.3-3 A/1.5 A |
| Frame Material | Iron |
| Poles | 4 |
| Conduit Box Material | Cast Iron |
| Service Factor | 1.15 |
| Inverter Duty | Inverter Duty |
| HP [Min] | 1 |
| NEMA Design | B |
| Model | XT |
| Efficiency | 87.5% |
| Mount Type | F-1 |
| Insulation Class | F |
| Voltage | 575 V |
| Base | Rigid |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Shaft Grounding | No |
| HP | 1 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Speed | 1765 rpm |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Frame Size | 143T |
| Synchronous | 1800 rpm |
| Voltage Rating | 208-230/460 |
| Power Factor | 70 |
| Weight | 58.0 LB |
| EAN or UPC | 781568965337 |

