- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Voltage Rating | 208-230/460 |
| Inverter Duty | Inverter Duty |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Base | Rigid |
| HP | 2 |
| Frame Material | Iron |
| Poles | 4 |
| Shaft Dia. | 0.875 in |
| Frame | 145T |
| Shaft Grounding | No |
| Frame Size | 145T |
| Motor Application | Severe Duty |
| Insulation Class | F |
| Voltage | 575 V |
| Conduit Box Material | Cast Iron |
| HP [Min] | 2 |
| Full Load Current | 6.1-5.6 A/2.8 A |
| Speed | 1755 rpm |
| Model | XT |
| Efficiency | 88.5% |
| Synchronous | 1800 rpm |
| Mounting | Foot Mounted |
| Overall Length | 12.54 in |
| Frequency | 60 Hz |
| Power Factor | 75 |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| Mount Type | F-1 |
| Weight | 65.0 LB |
| EAN or UPC | 781568965405 |

