- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Synchronous | 1800 rpm |
| HP [Min] | 7 1/2 |
| Poles | 4 |
| Voltage | 575 V |
| Duty Cycle | Continuous |
| Mount Type | F-1 |
| Overall Length | 18.47 in |
| Frame Size | 213T |
| Frame | 213T |
| Shaft Grounding | No |
| Efficiency | 91.7% |
| End Plate | Standard |
| RPM | 1800 rpm |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Full Load Current | 20.4-20 A/10 A |
| NEMA Design | A |
| HP | 7 1/2 |
| Frequency | 60 Hz |
| Power Factor | 76 |
| Frame Material | Iron |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Speed | 1770 rpm |
| Phase | Three Phase |
| Shaft Dia. | 1.375 in |
| Voltage Rating | 208-230/460 |
| Motor Application | Severe Duty |
| Insulation Class | F |
| Service Factor | 1.15 |
| Inverter Duty | Inverter Duty |
| Enclosure | TEFC |
| Conduit Box Material | Cast Iron |
| Mounting | Foot Mounted |
| Model | XT |
| Base | Rigid |
| Weight | 203.0 LB |
| EAN or UPC | 781568965511 |

