- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Poles | 4 |
| Motor Application | Severe Duty |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mount Type | F-1 |
| Frame Material | Iron |
| Phase | Three Phase |
| HP [Min] | 10 |
| Voltage Rating | 208-230/460 |
| Base | Rigid |
| Efficiency | 92.4% |
| Ambient Temperature | 104 °F |
| NEMA Design | A |
| Mounting | Foot Mounted |
| Frame Size | 215T |
| Insulation Class | F |
| Voltage | 575 V |
| Enclosure | TEFC |
| Model | XT |
| Power Factor | 82 |
| RPM | 1800 rpm |
| Inverter Duty | Inverter Duty |
| Shaft Rotation | Reversible |
| Frame | 215T |
| Overall Length | 18.47 in |
| Conduit Box Material | Cast Iron |
| Shaft Grounding | No |
| Service Factor | 1.15 |
| End Plate | Standard |
| Frequency | 60 Hz |
| Shaft Dia. | 1.375 in |
| Speed | 1760 rpm |
| HP | 10 |
| Duty Cycle | Continuous |
| Synchronous | 1800 rpm |
| Full Load Current | 26-25 A/12.5 A |
| Weight | 231.0 LB |
| EAN or UPC | 781568965559 |

