- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Insulation Class | F |
| Service Factor | 1.15 |
| Speed | 1760 rpm |
| HP | 15 |
| End Plate | Standard |
| Frame Material | Iron |
| HP [Min] | 15 |
| Mounting | Foot Mounted |
| Model | XT |
| NEMA Design | B |
| Frequency | 60 Hz |
| Shaft Dia. | 1.625 in |
| Full Load Current | 35.2 A/17.6 A |
| Ambient Temperature | 104 °F |
| Motor Application | Severe Duty |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Enclosure | TEFC |
| Synchronous | 1800 rpm |
| Frame | 254T |
| Phase | Three Phase |
| Power Factor | 85 |
| Base | Rigid |
| Conduit Box Material | Cast Iron |
| Duty Cycle | Continuous |
| Frame Size | 254T |
| Efficiency | 92.4% |
| Overall Length | 23.36 in |
| RPM | 1800 rpm |
| Shaft Grounding | No |
| Mount Type | F-1 |
| Voltage Rating | 230/460 |
| Inverter Duty | Inverter Duty |
| Shaft Rotation | Reversible |
| Poles | 4 |
| Voltage | 575 V |
| Weight | 269.0 LB |
| EAN or UPC | 781568967188 |

