- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Insulation Class | F |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Power Factor | 83 |
| Model | XT |
| HP | 20 |
| Phase | Three Phase |
| Frame | 256T |
| NEMA Design | A |
| Motor Application | Severe Duty |
| Full Load Current | 48 A/24 A |
| Ambient Temperature | 104 °F |
| Voltage Rating | 230/460 |
| Shaft Dia. | 1.625 in |
| Frequency | 60 Hz |
| Conduit Box Material | Cast Iron |
| Mounting | Foot Mounted |
| Overall Length | 23.36 in |
| Frame Material | Iron |
| Base | Rigid |
| End Plate | Standard |
| Shaft Rotation | Reversible |
| Shaft Grounding | No |
| Speed | 1770 rpm |
| Efficiency | 93% |
| Synchronous | 1800 rpm |
| Inverter Duty | Inverter Duty |
| HP [Min] | 20 |
| Voltage | 575 V |
| Poles | 4 |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Frame Size | 256T |
| Mount Type | F-1 |
| Weight | 322.0 LB |
| EAN or UPC | 781568967232 |

