- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 284T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Inverter Duty | Inverter Duty |
| Frame Material | Iron |
| HP [Min] | 25 |
| Shaft Dia. | 1.875 in |
| Phase | Three Phase |
| End Plate | Standard |
| Service Factor | 1.15 |
| Model | XT |
| Speed | 1770 rpm |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Full Load Current | 60 A/30 A |
| Frame Size | 284T |
| Power Factor | 85 |
| Mount Type | F-1 |
| HP | 25 |
| Voltage Rating | 230/460 |
| Motor Application | Severe Duty |
| Base | Rigid |
| Synchronous | 1800 rpm |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Conduit Box Material | Cast Iron |
| NEMA Design | B |
| Overall Length | 27.76 in |
| Shaft Rotation | Reversible |
| Voltage | 575 V |
| Shaft Grounding | No |
| RPM | 1800 rpm |
| Frame | 284T |
| Poles | 4 |
| Insulation Class | F |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 93.6% |
| Weight | 417.999 LB |
| EAN or UPC | 781568967294 |

